Shop All Depth Gauges
This Product is Discontinued
Starrett
Depth Gage (Discontinued)
Mfr # 236
Zoro # G0956131
Free Shipping & Returns
This Product is Discontinued
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 6 in
- Resolution 1/32 in, 1/64 in
- Base Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 236
- Zoro # G0956131
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2 5/8 in |
Depth Gauge Type | Steel Rule Depth Gage |
Dimension Type | Inch |
Blade Width | 3/16 in |
Details
Item | Combo Depth & Angle Gauge |
SPC Output | No |
Base Style | Full |
Range | 0 in to 6 in |
Resolution | 1/32 in, 1/64 in |
Number of Measuring Rods | 0 |
Long Form Calibration Certificate | No |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Rotating Spindle (Yes/No) | No |
Number of Gauges | 0 |
Operation Type | Mechanical |
Maximum Measurement - Inch | 6 in |
Blade Tip Shape | Flat |
Lock Nut Type | Lock Nut |
Minimum Measurement - Inch | 0 in |
Angles Measured | Rule can be set to 30, 45, and 60 degrees |
Description
Combo Depth & Angle Gauge, Range 0 in to 6 in, Resolution 1/32 in, 1/64 in, Long Form Calibration Certificate No, Angles Measured Rule can be set to 30, 45, and 60 degrees, Base Length 2 5/8 in, Base Style Full, Dimension Type Inch, Operation Type Mechanical, Blade Tip Shape Flat, Blade Width 3/16 in, Depth Gauge Type Steel Rule Depth Gage, Lock Nut Type Lock Nut, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.