Shop All Micrometer Accessories
This Product is Discontinued
Starrett
Depth Attachment (Discontinued)
Mfr # 289C
Zoro # G0663461
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Combination Squares
- Product Type Height and Depth Gauge Set
- Graduation Units Inches, Millimeters
- Blade Width 1 in
- System of Measurement Metric/SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 289C
- Zoro # G0663461
- UPC # 049659513240
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Blade Width | 1 in |
Details
Item | Combination Square Blade |
For Use With | Combination Squares |
Product Type | Height and Depth Gauge Set |
Graduation Units | Inches, Millimeters |
System of Measurement | Metric/SAE |
Compatible Head Type | Square |
Description
Combination Square Blade, Graduation Units Inches, Millimeters, Compatible Head Type Square, Blade Width 1 in, System of Measurement Metric/SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.