Shop All Box, I-Beam, and Torpedo Levels
Starrett
Cross Test/Plumb Level, 3 In, 2 Vials
Mfr # 134
Zoro # G0757827
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 24 to 30 Minutes
- Color Silver
- Top Read Top Read Window
- Number of Level Vials 1
- Number of Plumb Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 134
- Zoro # G0757827
- UPC # 049659505696
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 3 in |
Height (In.) | 0.5 in |
Width (In.) | 0.5 in |
Overall Width | 7/16 in |
Overall Length | 3 in |
Overall Height | 2 in |
Details
Accuracy | 24 to 30 Minutes |
Color | Silver |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Vial Material | Glass |
Type | Precision |
Total Number of Vials | 2 |
Characteristics | Working Surfaces Flat and True, Two Vials at Right Angles for Cross Test Leveling w/o Moving Tool, Plumb Vial on Top for Checking Squareness |
Construction | Cast Iron with Satin Nickel Finish |
Item | Cross Test and Plumb Level |
Frame Material | Cast Iron |
Level Type | Pocket Level |
Vial Types Included | Level Vials |
Accuracy - Standard | 24 to 30 min |
Magnetism | Nonmagnetic |
Description
The Starrett 134 Cross Test and Plumb Level is a high-quality tool for any home or professional project. It features two vials, one for each of the horizontal and vertical planes. The cast iron level has a satin nickel finish that protects it from corrosion. Its accuracy is within 24 to 30 minutes of arc, making it ideal for precision work. This cross test and plumb level has an overall length of 3 in., width of 0.5 in., height of 0.5 in., and total number of vials at 2 with glass material type. The Starrett Cross Test/Plumb Level offers superior quality you can count on when working on your next project around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- SWANSON TOOL 9" Digital Savage with Neodymium Magnets (SVT200)
- Starrett Box, I-Beam, and Torpedo Levels