Shop All Dial Indicators
Starrett
Crankshaft Distortion Gage, 2.375 to 18In
Mfr # 696Z
Zoro # G3642046
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 2.375 to 18 in
- Features Designed in collaboration with Hartford Steam Boiler. Gage is used by their inspectors to check the distortion of engine shafts and frames
- Includes 10 Rods, Balancing Attachment, Sharp Points
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 696Z
- Zoro # G3642046
- UPC # 049659529012
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.450 in |
Contact Point Dia. | 1/4 in |
Dimension Type | Inch |
Details
Graduations | 0.001 in |
Range | 2.375 to 18 in |
Features | Designed in collaboration with Hartford Steam Boiler. Gage is used by their inspectors to check the distortion of engine shafts and frames |
Includes | 10 Rods, Balancing Attachment, Sharp Points |
Reading | Balanced |
Bearing Type | Plain |
Dial Reading | 0-20-0 |
Range per Revolution | 0.04 in |
Item | Crankshaft Distortion & Strain Gauge |
Bezel Lock | Yes |
Back Type | Lug |
Long Form Calibration Certificate | No |
Dial Color | White |
Minimum Measurement - Inch | 2 3/8 in |
Number of Extensions | 1 |
Dial Gauge Range | 5/32 in |
Includes Case | Yes |
Number of Rods | 10 |
Maximum Measurement - Inch | 18 in |
Measuring Range | 2 3/18 in to 18 in |
Case Type | Wooden |
Description
When it comes to measuring crankshaft distortion, the Starrett 696Z Crankshaft Distortion Gage is an excellent choice. It will allow you to make precise measurements in your work. The gage is designed in collaboration with Hartford Steam Boiler, which means it meets their stringent standards for quality and accuracy. The dial indicator has a 0-20-0 reading that makes reading easier. With a balanced dial design, this tool is easy to read from any angle. You can measure crankshaft distortion between 2 3/18 in and 18 in with this gauge's measuring range. For quick and accurate readings of crankshaft distortion, the Starrett Dial Indicator 696Z will do the job well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Indicator Dial (655-341J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- H & H INDUSTRIAL PRODUCTS 1" Dial Indicator Mity-Mag Kit & Point Kit (4400-0026)
- Starrett Dial Indicators