Shop All Thickness Gauges
Starrett
Countersink Gage 160-360
Mfr # 689-2Z
Zoro # G0584221
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 689-2Z
- Zoro # G0584221
- Country of Origin United States
- Category Thickness Gauges
Details
Item | Countersink Gage |
Long Form Calibration Certificate | No |
Description
Countersink Gage, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 6mm T-handle S2 Hex Key, 1000V Insulated (67606-I)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Coating Thickness Gauge (3813)
- Starrett Precision Gauges & Accessories