Shop All Combination Square Sets and Components
Starrett
Comparator Dial
Mfr # 653J
Zoro # G0876605
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001"
- Product Type Comparator Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 653J
- Zoro # G0876605
- Country of Origin United States
- Category Combination Square Sets and Components
Details
Item | Dial Comparator with Base |
Graduations | 0.001" |
Product Type | Comparator Dial |
Description
Comparator Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- STARRETT Combination Set (9-24-4R)
- STARRETT Combination Square (C33H-12-16R)
- STARRETT Combination Set (9-12-16R)
- STARRETT Combination Set (435ME-600)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- STARRETT Spindle Square (649-1M)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- Starrett Measuring and Layout Tools