Shop All Combination Square Sets and Components
Starrett
Comparator Dial
Mfr # 653
Zoro # G0876639
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length 9-39/64"
- Size 9-39/64" L x 10-3/32" W x 13-21/32" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 653
- Zoro # G0876639
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | 9-39/64" |
Size | 9-39/64" L x 10-3/32" W x 13-21/32" H |
Details
Item | Comparator Stand without Indicator |
Number of Pieces | 1 |
Description
Comparator Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- IRWIN Unibit Cobalt Step Drill, #4 (VGP10234CB)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- STARRETT Combination Square (C33H-24-4R)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- STARRETT Combination Set, 12In, 4Pc, Blk Smooth (C434-12-4R)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- STARRETT Combination Square (C33MH-150)
- STARRETT Combination Square (C11MEH-300)
- STARRETT Combination Square (C33MH-300)
- Starrett Combination Square Sets and Components