Shop All Combination Square Sets and Components
Starrett
Combination Square W/Slc
Mfr # C11H-12-4RW/SLC
Zoro # G0876666
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Square
- Head Material Cast Iron
- Length Blade: 12"
- Blade Material Hardened Steel
- Graduations 1/64", 1/32", 1/16", 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C11H-12-4RW/SLC
- Zoro # G0876666
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Head Type | Square |
Head Material | Cast Iron |
Blade Material | Hardened Steel |
Graduations | 1/64", 1/32", 1/16", 1/8" |
Finish | Blade: Satin Chrome, Head: Black Wrinkle |
Product Type | Combination Square W/Slc |
Description
Combination Square W/Slc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point/M7 (101188)
- KIPP Gear Levers, Style A, metric (K0179.1212X100)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 4" X 6" (48-20-7311)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- STARRETT Combination Square (C11MEH-300)
- STARRETT Combination Set (9-24-4R)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- STARRETT Combination Set (9-12-4R)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- Starrett Combination Square Sets and Components