Shop All Combination Square Sets and Components
Starrett
Combination Square Set, 12 In, 4 Pc
Mfr # C434M-300
Zoro # G3006053
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Blade Length (In.) 12 in
- Head Material Forged Steel
- Blade Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C434M-300
- Zoro # G3006053
- UPC # 049659564204
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length | Blade: 300mm |
Blade Width | 3/4 in |
Blade Length | 11 13/16 in |
Head Length | 3 in |
Head Width | 9/16 in |
Description
Combination Square Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 11 13/16 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1 mm, Head Type Center/Reversible Protractor/Square, System of Measurement Metric/SAE, Head Material Steel, Includes Blade, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Prop 1/4" Npt H-111 (38693)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- PROSKIT Pocket Clip Screwdriver, 1/8" Straight (800-041)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- STARRETT Combination Square (C33MH-300)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- Starrett Combination Square Sets and Components