Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # C434ME-300
Zoro # G0876675
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Head Material Forged Steel
- Graduations 1/2mm and 32nds One Side; mm and 64ths Reverse Side
- Finish Blade: Satin Chrome, Head: Smooth Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C434ME-300
- Zoro # G0876675
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 300mm |
Details
Item | Combination Set |
Number of Pieces | 4 |
Head Type | Square, Center, Reversible Protractor |
Head Material | Forged Steel |
Graduations | 1/2mm and 32nds One Side; mm and 64ths Reverse Side |
Finish | Blade: Satin Chrome, Head: Smooth Black Enamel |
Blade Material | Hardened Steel |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- TE-CO T-Nut, Black Oxide, 1/2-13, 11/16 (41412)
- STARRETT Combination Set (9-12-4R)
- STARRETT Combination Set (C9-12-4R)
- STARRETT Combination Set (9-12-16R)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434M-300)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- Starrett Combination Square Sets and Components