Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # C33H-24-16R
Zoro # G0876989
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Forged Steel
- Blade Material Hardened Steel
- Graduations Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C33H-24-16R
- Zoro # G0876989
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 24" |
Details
Item | Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Forged Steel |
Blade Material | Hardened Steel |
Graduations | Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths |
Finish | Blade: Satin Chrome, Head: Smooth Black Enamel |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive SAE, 31 pcs (339)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- STARRETT Combination Square (C11MEH-300)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- STARRETT Combination Square (11H-4-4R)
- STARRETT Combination Square (11MH-150)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- Starrett Measuring and Layout Tools