Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # C11MH-150
Zoro # G0877077
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Cast Iron
- Features Reversible Lock Bolt and Scriber
- Blade Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C11MH-150
- Zoro # G0877077
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 150mm |
Blade Length | 5 7/8 in |
Head Length | 3 in |
Head Width | 9/16 in |
Blade Width | 3/4 in |
Description
Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 5 7/8 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, Head Type Square, System of Measurement Metric, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt and Scriber, Graduation Color Black, Graduation Scale 35, Graduation Units Inches, Head Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon Mag 3-1/8" Wide Darby W/ Comfort Grip Handle, 36" (22-394)
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- STARRETT Combination Square (C33MH-300)
- STARRETT Combination Set (435-12-4R)
- STARRETT Combination Square (11H-18-4R)
- STARRETT Combination Set (C434-18-16R)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- STARRETT Combination Square (11MH-150)
- IGAGING 12" 2 Piece Precision Combination Square Set - 34-212-2 (34-212-2)
- Starrett Measuring and Layout Tools