Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # C11H-12-16R
Zoro # G0655831
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Cast Iron
- Finish Blade: Satin Chrome, Head: Black Wrinkle
- Blade Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C11H-12-16R
- Zoro # G0655831
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Cast Iron |
Finish | Blade: Satin Chrome, Head: Black Wrinkle |
Blade Material | Hardened Steel |
Graduations | Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver, T5 (27864)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- GREENLEE Folding Utility Knife Utility, 7 1/2 in L (0652-23)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- STARRETT Combination Set (434ME-300)
- STARRETT Combination Square (11H-4-4R)
- STARRETT Combination Square W/Slc (C11H-12-4RW/SLC)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- VULCAN Square Combination 12In Steel (TGE-TS12)
- Starrett Measuring and Layout Tools