Shop All Combination Square Sets and Components
Starrett
Combination Square, 24 In, 2 Pc
Mfr # C11H-24-4R
Zoro # G2976601
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Blade Length (In.) 24 in
- Head Material Cast Iron
- Blade Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C11H-24-4R
- Zoro # G2976601
- UPC # 049659563740
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 24 in |
Length | Blade: 24" |
Head Length | 3 in |
Blade Length | 24 in |
Blade Width | 3/4 in |
Head Width | 9/16 in |
Description
Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 24 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 7" Circular Saw Blade (GC703)
- PERFORMANCE TOOL Heat Gun (W50076)
- TEKTON 24 Inch Bolt Cutter (3410)
- DIABLO SPEEDemon 1 in. X 6 in. L Spade Bit 2 pk (DSP2130-P2)
- STARRETT Combination Set (435ME-600)
- STARRETT Combination Square W/Slc (C11H-12-4RW/SLC)
- STARRETT Spindle Square (649-1M)
- STARRETT Combination Set (434-12-4R)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- Starrett Measuring and Layout Tools