Shop All Combination Square Sets and Components
Starrett
Combination Square, 2 Pcs, 6 In., Type 4R
Mfr # C33H-6-4R
Zoro # G3739924
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Blade Length (In.) 6 in
- Head Material Forged Steel
- Graduation Type 4R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C33H-6-4R
- Zoro # G3739924
- UPC # 049659563924
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 6 in |
Length | Blade: 6" |
Head Width | 3/4 in |
Blade Length | 6 in |
Head Length | 4 1/2 in |
Blade Width | 1 in |
Description
Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 6 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Steel, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- STANLEY Small Trimming Plane (12-101)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- STARRETT Combination Set (435ME-600)
- STARRETT Combination Set (9-12-16R)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- STARRETT Combination Square (11MH-150)
- STARRETT Combination Set (9ME-300)
- Starrett Combination Square Sets and Components