Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # 11H-6-16R
Zoro # G0877725
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Blade Length (In.) 6 in
- Head Material Cast Iron
- Graduations Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 11H-6-16R
- Zoro # G0877725
- UPC # 049659500530
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 6 in |
Body Size (In.) | 3 in |
Length | Blade: 6" |
Length (In.) | 6 in |
Size | 6" |
Blade Length | 6 in |
Blade Width | 1 in |
Head Length | 4 1/2 in |
Head Width | 3/4 in |
Description
Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 6 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/100 in (Aircraft Quick Reading), 1/32 in (Quick Reading), Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (15109)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 7/8x17x21 in., 4-Cutter (83710)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434M-300)
- STARRETT Combination Square (C33MH-150)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- STARRETT Combination Set (435ME-600)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- H & H INDUSTRIAL PRODUCTS 1-1/2" Machinists Center Square Set (4901-0351)
- Starrett Measuring and Layout Tools