Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # 11H-18-4R
Zoro # G0877759
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Cast Iron
- Blade Material Hardened Steel
- Graduations 8ths, 16ths, Quick Reading 32nds, 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 11H-18-4R
- Zoro # G0877759
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 18" |
Details
Item | Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Cast Iron |
Blade Material | Hardened Steel |
Graduations | 8ths, 16ths, Quick Reading 32nds, 64ths |
Finish | Blade: Regular, Head: Black Wrinkle |
Product Type | Combination Square |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97936)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- STARRETT Combination Square (11MH-150)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- STARRETT Combination Set (9-12-16R)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- Starrett Measuring and Layout Tools