Shop All Combination Square Sets and Components
This Product is Discontinued
Starrett
Combination Square (Discontinued)
Mfr # 10H-6-4R
Zoro # G0877786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Cast Iron
- Graduations 8ths, 16ths, Quick Reading 32nds, 64ths
- Length Blade: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 10H-6-4R
- Zoro # G0877786
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 6" |
Details
Item | Student Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Cast Iron |
Graduations | 8ths, 16ths, Quick Reading 32nds, 64ths |
Finish | Blade: Regular, Head: Black Wrinkle |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.