Shop All Combination Square Sets and Components
Starrett
Combination Set
Mfr # C434-24-4R
Zoro # G0877810
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Head Material Forged Steel
- Finish Blade: Satin Chrome, Head: Smooth Black Enamel
- Graduations 8ths, 16ths, Quick Reading 32nds, 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C434-24-4R
- Zoro # G0877810
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 24" |
Details
Item | Combination Set |
Number of Pieces | 4 |
Head Type | Square, Center, Reversible Protractor |
Head Material | Forged Steel |
Finish | Blade: Satin Chrome, Head: Smooth Black Enamel |
Graduations | 8ths, 16ths, Quick Reading 32nds, 64ths |
Blade Material | Hardened Steel |
Description
Combination Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (363005)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-11' 6)
- STARRETT Spindle Square (649-1M)
- STARRETT Combination Square (11H-4-4R)
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- STARRETT Combination Set (C434-18-16R)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- H & H INDUSTRIAL PRODUCTS 4 X 3" Machinist Steel Square (4901-0602)
- Starrett Combination Square Sets and Components