Shop All Combination Square Sets and Components
Starrett
Combination Set
Mfr # 435M-300
Zoro # G0877941
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Head Material Cast Iron
- Finish Blade: Regular, Head: Black Wrinkle
- Blade Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 435M-300
- Zoro # G0877941
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 300mm |
Details
Item | Combination Set |
Number of Pieces | 4 |
Head Type | Square, Center, Reversible Protractor |
Head Material | Cast Iron |
Finish | Blade: Regular, Head: Black Wrinkle |
Blade Material | Hardened Steel |
Graduations | 1mm and 1/2mm Both Sides |
Description
Combination Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- STARRETT Combination Set (C434-18-16R)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- IGAGING 18" 4R Blade 4 Piece Precision Combination Square Set - 34-218-4 (34-218-4)
- Starrett Measuring and Layout Tools