Shop All Punch & Chisel Sets
This Product is Discontinued
Starrett
Center Punch Set, Steel, 5 pcs. (Discontinued)
Mfr # S117PC
Zoro # G3057144
This Product is Discontinued
Key Features
- Number of Pieces 5
- Material Tool Steel Hardened and Tempered on Both Ends
- Features Polished Knurled Finger
- Length 3 to 5 in
- Includes Sizes: 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S117PC
- Zoro # G3057144
- UPC # 049659504880
- Country of Origin Unknown
- Category Punch & Chisel Sets
Dimensions
Length | 3 to 5 in |
Diameter | 1/16 to 5/32" |
Details
Number of Pieces | 5 |
Material | Tool Steel Hardened and Tempered on Both Ends |
Item | Center Punch, Round Shank |
Features | Polished Knurled Finger |
Includes | Sizes: 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, Plastic Case |
Point | .06 - .25" |
Adjustable | No |
Replaceable Point | No |
Description
Starrett's S117PC Center Punch Set is a set of 5 punches that are designed to be accurate and precise. They have knurled grips, so you can hold them securely in your hand while you work. The center punch set comes with precision-centered tips for accuracy. Each one is made of hardened and tempered steel, so they are durable enough to last for years. Their length ranges from 3 to 5 inches, while the diameter measures 3/8". This Starrett S117PC Center Punch Set is ideal for use by professionals and hobbyists alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.