Shop All Punch & Chisel Sets
This Product is Discontinued
Starrett
Center Punch Set, 7 Pc (Discontinued)
Mfr # S264WB
Zoro # G0337005
This Product is Discontinued
Key Features
- Number of Pieces 7
- Material Tool Steel Hardened on Both Ends
- Features Polished Knurled Finger
- Length 3 - 5 in
- Finish Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S264WB
- Zoro # G0337005
- UPC # 049659512854
- Country of Origin Unknown
- Category Punch & Chisel Sets
Dimensions
Length | 3 - 5 in |
Diameter | 3/8" |
Details
Number of Pieces | 7 |
Material | Tool Steel Hardened on Both Ends |
Item | Center Punch, Square Shank |
Features | Polished Knurled Finger |
Finish | Knurled |
Adjustable | No |
Includes | Round Plastic Box |
Description
Starrett's S264WB Center Punch Set is a 7-piece set of hard-hitting tools that you can rely on for fast, accurate work. It comes with an assortment of straight and L-shaped center punches in 3 - 5 in. lengths. The hard tool steel used to make these center punches has been heat treated for durability and accuracy. They have knurled handles for a secure grip when you need it most. This Starrett S264WB Center Punch Set offers top quality at affordable prices so that you don't have to compromise your projects for the sake of budgeting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.