Shop All Punch & Chisel Sets
Starrett
Center Punch Set, 7 Pc
Mfr # S264WB
Zoro # G003514815
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features Accurately Centered Tips for Accuracy, Hardened and Tempered, Points are Ground At the Proper Angle to Give Maximum Service, Will Not Roll When Laid Down
- Length 3 - 5 in
- Finish Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S264WB
- Zoro # G003514815
- UPC # 049659512854
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 3 - 5 in |
Diameter | 3/8" |
Overall Length | 3 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Description
Center Punch Set, Set Type Punch Set, Types Included Center Punch, Number of Pieces 7, Blade Tip Shape Pointed, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 3 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in, Includes 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, Tip Size 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, Material Steel, Measurement Type SAE, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0118)
- KOCH Koch 4080022/06238 Log Lifter, Lightweight, Kiln Dried Handle, Steel Tip, White Mountain (4080022/06238)
- STARRETT Center Punch Set, Steel, 5 pcs. (S117PC)
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- STARRETT Pin Punches Set (S565PC)
- STARRETT Drive Pin Punch Set, Not Tether Capable (SB248Z)
- STARRETT Drive Pin Punch Set, 5 Pieces, Steel (S248PC)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- GROZ Pin Punch Set, Steel Drive, Brass, 5 pcs. (26758)
- Starrett Cutting and Shaping Tools