Shop All Center Punches
Starrett
Center Punch
Mfr # 264G
Zoro # G3193596
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Length 5 in
- Adjustable No
- Number of Pieces 1
- Replaceable Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 264G
- Zoro # G3193596
- UPC # 049659512847
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 5 in |
Shank Width | 27/64 in |
Shank Width/Diameter | 27/64 in |
Overall Length | 5 in |
Hole Diameter | 1/4 in |
Taper Length | 1 3/4 in |
Tip Size | 1/4 in |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Square, Shank Width 27/64 in, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/4 in, Includes Handle No, Adjustable Blow Force No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- STM 8pc Brass Drive Pin Punch Set (606268)
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- STARRETT Center Punch (264C)
- STARRETT Center Punch (117C)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- STARRETT Center Punch (264D)
- STARRETT Center Punch (264B)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- Starrett Center Punches