Shop All Center Punches
Starrett
Center Punch
Mfr # 264D
Zoro # G3193569
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Adjustable No
- Point 1/8 in
- Number of Pieces 1
- Finish Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 264D
- Zoro # G3193569
- UPC # 049659512816
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/8 in |
Length | 4 in |
Taper Length | 1 3/8 in |
Shank Width | 23/64 in |
Overall Length | 4 in |
Shank Width/Diameter | 23/64 in |
Hole Diameter | 1/8 in |
Tip Size | 1/8 in |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Square, Shank Width 23/64 in, Grip Style Knurled, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/8 in, Includes Handle No, Adjustable Blow Force No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (48026)
- UNIBOR PILOT PIN FOR 3in DEPTH (PILOT3)
- STARRETT Center Punch (117E)
- STARRETT Center Punch (117D)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 1-1/2" (PT06677D)
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" (PT06677H)
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- Starrett Cutting and Shaping Tools