Shop All Center Punches
Starrett
Center Punch
Mfr # 264C
Zoro # G3193550
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Length 3 3/4 in
- Adjustable No
- Features Accurately Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service, Will Not Roll When Laid Down
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 264C
- Zoro # G3193550
- UPC # 049659512809
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 3/32 in |
Length | 3 3/4 in |
Shank Width | 23/64 in |
Overall Length | 3 3/4 in |
Tip Size | 3/32 in |
Shank Width/Diameter | 23/64 in |
Hole Diameter | 3/32 in |
Taper Length | 1 1/4 in |
Description
The Starrett 264C Center Punch is a durable tool that you can use to mark the center of an object. The center punch has a 3/32 in. diameter point and is 3 3/4 in. long. This center punch has knurled steel construction for better grip, along with a three-quarter inch straight wireway for ease of handling. The overall length measures 3 3/4 in., making it easy to hold on to while marking your objects. If you need to find the exact center of an object, look no further than the Starrett 264C Center Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- METABO HPT ROOF NAILER COIL 1-3/4"" (NV45AB2M)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- MILWAUKEE TOOL 1-9/16 in. X18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3990)
- STARRETT Center Punch (117C)
- STARRETT Automatic Center Punch (818)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" (PT06677H)
- STARRETT Center Punch (264A)
- STARRETT Center Punch (117E)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 1-1/2" (PT06677D)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- Starrett Center Punches