Shop All Center Punches
Starrett
Center Punch
Mfr # 117E
Zoro # G3193526
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Adjustable No
- Point 1/4 in
- Material Steel
- Replaceable Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 117E
- Zoro # G3193526
- UPC # 049659504873
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 4 in |
Tip Size | 1/4 in |
Shank Width/Diameter | 7/16 in |
Overall Length | 4 in |
Taper Length | 1 3/4 in |
Hole Diameter | 1/4 in |
Shank Diameter | 7/16 in |
Description
If you are looking for a center punch, the Starrett 117E Center Punch is the one to get. It has 1 1/2" IPS slip union connectors on both inlet and discharge ports. Made of steel, this center punch has knurled steel construction that makes it easy to grip and handle. The point is made of tempered steel and comes with a 1/4" diameter. This center punch measures 4 in. in length and features a straight wireway measuring 4 in. as well. The Starrett 117E Center Punch is a high quality tool that will make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- STARRETT Center Punch (264D)
- STARRETT Center Punch (117D)
- STARRETT Automatic Center Punch (818)
- STARRETT Center Punch (117B)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- STARRETT Center Punch (264F)
- PROTO 3/8" Center Punch (J413/8S2)
- Starrett Center Punches