Shop All Center Punches
Starrett
Center Punch
Mfr # 117B
Zoro # G3527058
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Adjustable No
- Number of Pieces 1
- Point 3/32 in
- Finish Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 117B
- Zoro # G3527058
- UPC # 049659504842
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/64 in |
Length | 3 in |
Taper Length | 1 1/2 in |
Shank Diameter | 5/16 in |
Tip Size | 3/32 in |
Shank Width/Diameter | 5/16 in |
Hole Diameter | 3/32 in |
Overall Length | 4 in |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/32 in, Tip Type Point, Shank Shape Round, Shank Diameter 5/16 in, Grip Style Knurled, Hole Diameter 3/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Includes Handle No, Adjustable Blow Force No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- CAPRI TOOLS 3/8 in. Drive 9/16 in. Semi-Deep Impact Socket (CP53154)
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- STARRETT Center Punch (117C)
- STARRETT Center Punch (264A)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- STARRETT Center Punch (264D)
- STARRETT Center Punch (117E)
- STARRETT Center Punch (264E)
- K-TOOL INTERNATIONAL K Tool International KTI70002 Automatic Center Punch (KTI70002)
- Starrett Cutting and Shaping Tools