Shop All Center Punches
Starrett
Center Punch
Mfr # 117AA
Zoro # G3527049
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Taper Length 1 7/8 in
- Grip Style Knurled
- Material Applications Metal, Plastic, Wood
- Hole Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 117AA
- Zoro # G3527049
- UPC # 049659504828
- Country of Origin United States
- Category Center Punches
Dimensions
Overall Length | 3 in |
Taper Length | 1 7/8 in |
Hole Diameter | 1/16 in |
Tip Size | 1/16 in |
Details
Item | Center Punch |
Grip Style | Knurled |
Material Applications | Metal, Plastic, Wood |
Punch Type | Center Punch |
Automatic | No |
Includes Striking Cap | No |
Tip Type | Point |
Shank Shape | Round |
Includes Handguard | No |
Measurement Type | SAE |
Container Type | Box |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/16 in, Tip Type Point, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/16 in, Overall Length 3 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- RIDGID Spirol Pins, PK2 (51502)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- STARRETT Center Punch (117B)
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- STARRETT Center Punch (264D)
- STARRETT Center Punch (264A)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- Starrett Cutting and Shaping Tools