Shop All Center Punches
Starrett
Center Punch
Mfr # 117A
Zoro # G3527030
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Automatic No
- Grip Style Knurled
- Includes Striking Cap No
- Material Applications Metal, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 117A
- Zoro # G3527030
- UPC # 049659504835
- Country of Origin United States
- Category Center Punches
Dimensions
Overall Length | 4 in |
Tip Size | 5/64 in |
Hole Diameter | 5/64 in |
Taper Length | 1 1/2 in |
Details
Item | Center Punch |
Automatic | No |
Grip Style | Knurled |
Includes Striking Cap | No |
Material Applications | Metal, Plastic, Wood |
Punch Type | Center Punch |
Measurement Type | SAE |
Tip Type | Point |
Shank Shape | Round |
Includes Handguard | No |
Container Type | Box |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/64 in, Tip Type Point, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/64 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X40, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X40)
- STARRETT Center Punch (117B)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- STARRETT Center Punch (117D)
- STARRETT Automatic Center Punch (818)
- STARRETT Center Punch (117E)
- STARRETT Automatic Center Punch (818)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- Starrett Cutting and Shaping Tools