Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Center Head Only
Mfr # C11-6
Zoro # G0582185
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cast Iron
- For Use With Starrett 6 in Combination Square Blades
- Head Size (In.) 3 in
- Finish Wrinkle
- Body Size (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C11-6
- Zoro # G0582185
- UPC # 049659500738
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Head Size (In.) | 3 in |
Body Size (In.) | 3 in |
Compatible Blade Length | 6 in |
Overall Length | 4 in |
Overall Width | 1 in |
Compatible Blade Width | 3/4 in |
Details
Item | Center Head |
Head Material | Cast Iron |
For Use With | Starrett 6 in Combination Square Blades |
Finish | Wrinkle |
Number of Pieces | 1 |
Features | Reversible Lock Bolt |
Head Type | Center |
Face Type | Cast Iron |
Material | Cast Iron Steel |
Color | Black |
Compatible with Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Compatible Square Type | Bevel Protractor, Combination Set, Combination Squares |
Compatible Manufacturer Part Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Compatible Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
For Use with Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
For Use With Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Description
Center Head, Compatible with Manufacturer Model Number 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- M.A. FORD 7/16 X 1/2 X 2-1/2 Ball (79075003)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/4X1-1/4 DBL ANGL CH (MT3723)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- MITUTOYO Cg, 2.5"AX (511-732)
- Starrett Hole, Drill, Bore, and Wire Gauges