Shop All Center Gauges
Starrett
Center Gage, 60 Deg, American Unified
Mfr # C391
Zoro # G2921484
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Graduations 14ths, 20ths, 24ths, 32nds
- Application To Help Determine Number of Threads per Inch For American Standard or US 60 Degrees Threads
- Finish Satin Chrome
- Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C391
- Zoro # G2921484
- UPC # 049659514759
- Country of Origin United States
- Category Center Gauges
Details
Item | Center Gauge |
Construction | Tempered Steel |
Graduations | 14ths, 20ths, 24ths, 32nds |
Application | To Help Determine Number of Threads per Inch For American Standard or US 60 Degrees Threads |
Finish | Satin Chrome |
Angle | 60 Degrees |
For Thread Type | Unified |
Material | Steel |
Accuracy | +/-15 min |
Description
The Starrett C391 Center Gage is the ideal tool for checking the number of threads per inch on American Standard or US 60 degrees threads. The tool has graduations in 14ths, 20ths, 24ths and 32nds. Made of tempered steel, this center gage has a satin chrome finish. It features a 60 degree angle and +/-15 min accuracy. The unified thread type makes it compatible with American Standard or US 60 degrees threads. You will be able to measure accurately with the Starrett C391 Center Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- TRUKR STIK Heavy Duty Truck Air Seat Blowgun Kit (45560)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- HHIP MT4 7 Piece Interchangeable Bull Nose Live Center Set (3900-5054)
- HHIP MT3 Precision Extended Live Center (3900-5025)
- HHIP MT3 7 Piece Interchangeable Bull Nose Live Center Set (3900-5053)
- HHIP MT2 7 Piece Interchangeable Bull Nose Live Center Set (3900-5052)
- HHIP MT1 Live Center With Revolving Body (3900-6101)
- HHIP MT4 75 Degree 4" Bull Nose Live Center (3900-5014)
- HHIP MT1 Medium Duty Live Center (3900-5001)
- Starrett Precision Gauges & Accessories