Shop All Hole Saws
Starrett
Carbide Tipped Hole Saw, 2", 51mm
Mfr # SM51
Zoro # G4857478
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Saw Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 2" OD HSS Round Adjustable Die (DWTH2-3816)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- QEP End Cutting Nippers, 9 In (32036)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (FCH0212-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (FCH0234-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (DCH0200-G)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- Starrett Hole Saws & Cutters