Shop All Dial Indicators
Starrett
Carbide Contact Point for Dial Indicator
Mfr # PT10453-X
Zoro # G2350000
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flat Carbide Contact Point; #4-48 Screw Thread
- Contact Point Style Carbide
- Contact Point Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT10453-X
- Zoro # G2350000
- UPC # 049659660685
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1/4" |
Details
Features | Flat Carbide Contact Point; #4-48 Screw Thread |
Contact Point Style | Carbide |
Item | Carbide Contact Point for Dial Indicator |
Description
Carbide Contact Point for Dial Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- FEIN Gsz8 280Pel Die Grinder (GSZ8-280PEL)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.04"L, GP Phenolic (3009DJ)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- STARRETT Indicator Dial (25-381J)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- Starrett Dial Indicators