Shop All Dial Indicators
Starrett
Carbide Contact Point, 13/16"L, .078 Ball
Mfr # PT23914
Zoro # G2350262
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.078" (2mm) Ball Dia.
- Contact Point Style Carbide
- Contact Point Length 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT23914
- Zoro # G2350262
- UPC # 049659642223
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16" |
Details
Features | 0.078" (2mm) Ball Dia. |
Contact Point Style | Carbide |
Item | Carbide Contact Point,13/16"L,.078 Ball |
Description
Carbide Contact Point,13/16 In.L,.078 Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 12mm Universal Joint Socket, Chrome (D008712)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT AGD Contact Point Extension, 2" Long (PT21697-2)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- Starrett Dial Indicators