Shop All Dial Indicators
Starrett
Carbide Contact Pnts, 1-5/16"L, .032" Ball
Mfr # PT23064X
Zoro # G2350350
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.032" (0.8mm) Ball Dia.
- Contact Point Style Carbide
- Contact Point Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT23064X
- Zoro # G2350350
- UPC # 049659724554
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1-5/16" |
Details
Features | 0.032" (0.8mm) Ball Dia. |
Contact Point Style | Carbide |
Item | Carbide Contact Point,1-5/16"L,.032" Ball |
Description
Carbide Contact Point,1-5/16 In.L,.032 In. Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.095 In, Black (911209500)
- PALADIN TOOLS Stripper Cst Pro W/Green Blade Cassette (PA1280)
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- KO-KEN Socket 16mm 6 Point 40mm 3/8 Sq. Drive (3300X-16)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- STARRETT Indicator Dial (25-381J)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Dial Test Indicatr, Dovetail Mnt, .8 Range (3909MAC)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- Starrett Precision Measuring Tools