Shop All Micrometer Accessories
Starrett
Cable, For 2700 IQ Series Indicators
Mfr # 2700SCU
Zoro # G1592418
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Indicators
- Compatible Software Package Starrett Software Wedge
- Output End Connection Type USB 2.0
- Cable Length 6 ft
- Requires Additional Software Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 2700SCU
- Zoro # G1592418
- UPC # 049659239560
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Cable Length | 6 ft |
Details
Item | SmartCable USB |
For Use With | Digital Indicators |
Compatible Software Package | Starrett Software Wedge |
Output End Connection Type | USB 2.0 |
Requires Additional Software | Yes |
Brand and Series | Starrett SmartCable(TM) |
For Instrument manufacturer Model Number | 2700 IQ |
Compatible Output Devices | Computer |
Instrument Connection Type | RS232 |
Description
SmartCable USB, Brand and Series Starrett SmartCable(TM), Cable Length 6 ft, For Instrument manufacturer Model Number 2700 IQ, For Use With Digital Indicators, Instrument Connection Type RS232, Output End Connection Type USB 2.0, Compatible Software Package Starrett Software Wedge, Requires Additional Software Yes, Compatible Output Devices Computer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2in Capacity Magnetic Drill, QuickHitch Arbor, 2 Gears (EQ50)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- RIDGID Cap, End W/Foot (63702)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-6)
- STARRETT Micrometer Head (H124A/B)
- STARRETT Scratch Gage (29B)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- STARRETT Steel/Vinyl Case Micrometers, 1" (910)
- STARRETT Jack Only (190A)
- Starrett Precision Measuring Tools