Shop All Precision Measuring Accessories
Starrett
Cabinet Plate Stand, Stationary, 36 x48 In
Mfr # 81513
Zoro # G9854677
product price: $5,040.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,040.99
Free 30-Day Returns
Key Features
- Type Stationary
- Plate Width 48 in
- Plate Length 36 in
- For Use With 36 in x 48 in Surface Plate
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81513
- Zoro # G9854677
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 48 in |
Plate Length | 36 in |
Overall Length | 36 in |
For Surface Plate Width | 48 in |
Overall Width | 48 in |
Maximum Stand Height | 30 in |
Size | 36 in x 48 in x 30 in |
For Surface Plate Length | 36 in |
Details
Item | Surface Plate Stand |
Type | Stationary |
For Use With | 36 in x 48 in Surface Plate |
Mobile or Stationary | Mobile |
For Surface Plate Edge Style | Flat |
Construction | Steel |
Open or Cabinet | Cabinet |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 36 in x 48 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Cabinet, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16' Old Standby Standard Flatback Tape Measure (PS-FLAT16)
- STABILA Digital Angle Measurer 18" (39018)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- DRILL AMERICA m21x1.75 HSS Metric Hand Tap (DWTSMT21X1.75)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Master Precision Square Wood Case, 24" (20ZZ-24)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- STARRETT Master Precision Square Wood Case, 36" (20ZZ-36)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- Starrett Precision Measuring Tools