Shop All Precision Measuring Accessories
Starrett
Cabinet Plate Stand, Stationary, 24 x36 In
Mfr # 81504
Zoro # G9854695
product price: $4,210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,210.99
Free 30-Day Returns
Key Features
- Type Stationary
- Plate Width 36 in
- Plate Length 24 in
- For Use With 24 in x 36 in Surface Plate
- For Surface Plate Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81504
- Zoro # G9854695
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 36 in |
Plate Length | 24 in |
For Surface Plate Length | 24 in |
Overall Length | 24 in |
For Surface Plate Width | 36 in |
Size | 24 in x 36 inx 30 in |
Maximum Stand Height | 30 in |
Overall Width | 36 in |
Details
Item | Surface Plate Stand |
Type | Stationary |
For Use With | 24 in x 36 in Surface Plate |
Mobile or Stationary | Stationary |
Construction | Steel |
Open or Cabinet | Cabinet |
For Surface Plate Edge Style | Flat |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 24 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Cabinet, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 inx 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19/64" Thunderbolt Titanium Coated Drill Bit (48-89-2216)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28204)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- AMPG Cmm Extension, 30mm Length, M2 (Z3830)
- Starrett Precision Measuring Tools