Shop All Precision Measuring Accessories
Starrett
Cabinet Plate Stand, Rolling, 36 x48 In
Mfr # 81515
Zoro # G9854616
product price: $5,472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,472.99
Free 30-Day Returns
Key Features
- Type Rolling
- Plate Width 48 in
- Plate Length 36 in
- Includes 4 in Castors
- For Use With 36 in x 48 in Surface Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81515
- Zoro # G9854616
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 48 in |
Plate Length | 36 in |
Overall Width | 48 in |
Overall Length | 36 in |
For Surface Plate Width | 48 in |
Size | 36 in x 48 in x 30 in |
For Surface Plate Length | 36 in |
Maximum Stand Height | 30 in |
Details
Item | Surface Plate Stand |
Type | Rolling |
Includes | 4 in Castors |
For Use With | 36 in x 48 in Surface Plate |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Cabinet |
Mobile or Stationary | Mobile |
Construction | Steel |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 36 in x 48 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Cabinet, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 10 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc (CDS40N)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DAP Wd Flr Ntrl 32Oz (00543)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Lug-Off-Center Back (PT06608-1)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- MITUTOYO Optical Flat (158-120)
- Starrett Set Up & Alignment Tools