Shop All Precision Measuring Accessories
Starrett
Cabinet Plate Stand, Rolling, 24 x36 In
Mfr # 81506
Zoro # G9854634
product price: $4,578.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,578.99
Free 30-Day Returns
Key Features
- Type Rolling
- Plate Width 36 in
- Plate Length 24 in
- For Use With 24 in x 36 in Surface Plate
- Includes 4 in Castors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81506
- Zoro # G9854634
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 36 in |
Plate Length | 24 in |
Maximum Stand Height | 30 in |
Size | 24 in x 36 inx 30 in |
Overall Width | 36 in |
For Surface Plate Length | 24 in |
For Surface Plate Width | 36 in |
Overall Length | 24 in |
Details
Item | Surface Plate Stand |
Type | Rolling |
For Use With | 24 in x 36 in Surface Plate |
Includes | 4 in Castors |
Mobile or Stationary | Mobile |
Construction | Steel |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Cabinet |
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 24 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Cabinet, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 inx 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND IMPACT WR AIR3/8" TITANIUM QUIET 300 F (IR2115QTIMAX)
- DURSTON MANUFACTURING 8-Pc Torx Plus Bits 5/16 Hex 1.25 (IMPACT-8IP)
- KRAFT TOOL Elite Series Round End Ma, 20"x3-1/4 (CFE075K)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- MITUTOYO Parts 167-151 11" (167-151)
- Starrett Precision Measuring Accessories