Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 7/32 In Tip, 4 In L
Mfr # B565F
Zoro # G4746393
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 7/32 in
- Tether Capable Tether Capable
- Application For Installing And Removing Pins And Shafts
- Construction Brass Punch w/Knurled Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # B565F
- Zoro # G4746393
- UPC # 049659124705
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 7/32 in |
Tip Size | 7/32 in |
Tip Diameter | 7/32 in |
Overall Length | 4 in |
Hole Diameter | 7/32 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 7/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15A)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L (B248D)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- Starrett Hand Held Punches