Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 5/32 In Tip, 4 In L
Mfr # B565D
Zoro # G4746375
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Application For Installing And Removing Pins And Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B565D
- Zoro # G4746375
- UPC # 049659124682
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 5/32 in |
Tip Diameter | 5/32 in |
Hole Diameter | 5/32 in |
Tip Size | 5/32 in |
Overall Length | 4 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15133)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 802173, PK 2 (R03)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- Starrett Cutting and Shaping Tools