Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 5/16 In Tip, 4 In L
Mfr # B565H
Zoro # G4746411
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 5/16 in
- Tether Capable Tether Capable
- Application For Installing And Removing Pins And Shafts
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B565H
- Zoro # G4746411
- UPC # 049659124729
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 5/16 in |
Overall Length | 4 in |
Tip Size | 5/16 in |
Hole Diameter | 5/16 in |
Tip Diameter | 5/16 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/16 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- HHIP 4 X 4 X 4" Ground Angle Plate Webbed End (3402-1054)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- STARRETT Pin Punch 7/32IN (565F)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- STARRETT Prick Punch (816A)
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L (B565A)
- STARRETT Brass Drive Pin Punch, 5/32 In Tip, 4 In L (B565D)
- HOUGEN-OGURA 7/16 in. Round Punch (76359)
- Starrett Hand Held Punches