Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 3/8 In Tip, 8 In L
Mfr # B248E
Zoro # G4746323
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/8 in
- Tether Capable Tether Capable
- Application For Installing And Removing Pins And Shafts
- Design 2-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B248E
- Zoro # G4746323
- UPC # 049659124637
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/8 in |
Tip Size | 3/8 in |
Overall Length | 8 in |
Hole Diameter | 3/8 in |
Tip Diameter | 3/8 in |
Description
If you need to install or remove pins and shafts, the Starrett Brass Drive Pin Punch is a must-have. It comes with a black steel knurled grip for comfort and ease of use. The brass punch has a 3/8 in tip size and an 8 in length. With a 2-piece design, it can be disassembled easily for cleaning purposes. The pin punch has its size stamped on the head so you will always know what tool you are using. This Starrett 8" Brass Drive Pin Punch is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- FASTTRACK RJ11/RJ45 Crimping Tool with Cable Stripper (FA260351)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- WIHA Insulated Nut Driver 14.0mm (32238)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- STARRETT Pin Punch 7/32IN (565F)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L (248D)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- K-TOOL INTERNATIONAL Brass Punch, 1/2" (KTI-72984)
- Starrett Hand Held Punches