Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 3/32 In Tip, 4 In L
Mfr # B565B
Zoro # G4746357
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 3/32 in
- Tether Capable Tether Capable
- Application For Installing And Removing Pins And Shafts
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B565B
- Zoro # G4746357
- UPC # 049659124668
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 3/32 in |
Tip Diameter | 3/32 in |
Overall Length | 4 in |
Shank Diameter | 17/64 in |
Tip Size | 3/32 in |
Hole Diameter | 3/32 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Round, Shank Diameter 17/64 in, Grip Style Knurled, Hole Diameter 3/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- DRILL AMERICA Bridge (Construction) Reamer 9/16" Magnetic Hex Shank Bridge Reamer (KFDRB9/16HEX-MAG)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L (248D)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- GENERAL TOOLS Arch Punch, 7/8 in. Tip, 1-23/64 in. L (1271K)
- Starrett Hand Held Punches