Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 1/8 In Tip, 4 In L
Mfr # B565C
Zoro # G4746366
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Construction Brass Punch w/Knurled Grip
- Characteristics Size Stamped on Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B565C
- Zoro # G4746366
- UPC # 049659124675
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/8 in |
Hole Diameter | 1/8 in |
Tip Diameter | 1/8 in |
Tip Size | 1/8 in |
Overall Length | 4 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- LISLE CAGE BOLT SOCKET 1-1/16" (LI49040)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #2 (46672)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/8 (C18421)
- STARRETT Brass Drive Pin Punch, 5/32 In Tip, 4 In L (B565D)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L (B248D)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- STARRETT Pin Punch 5/16IN (565H)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- Starrett Hand Held Punches