Shop All Hand Held Punches
Starrett
Brass Drive Pin Punch, 1/4 In Tip, 4 In L
Mfr # B565G
Zoro # G4746402
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/4 in
- Tether Capable Tether Capable
- Characteristics Size Stamped on Head
- Construction Brass Punch w/Knurled Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # B565G
- Zoro # G4746402
- UPC # 049659124712
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/4 in |
Overall Length | 4 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 in |
Tip Diameter | 1/4 in |
Description
Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Heat-Treated No, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- PROTO Ratcheting Wrench, Head Size 7/8 in x #28 (JSCV28)
- SIMONDS All Purpose 10 (73188000)
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch (681-51182)
- STARRETT Prick Punch (816A)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- STARRETT Prick Punch (816B)
- TEKTON 1/16 Inch Pin Punch (66051)
- Starrett Cutting and Shaping Tools