Shop All Drill Point Gauges
Starrett
Bore Gage Dial
Mfr # 84AZ-111-6J
Zoro # G0672598
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Material Steel
- Dial Reading 0-5-0
- Head Type 3-Point Contact
- Length (In.) 12-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 84AZ-111-6J
- Zoro # G0672598
- Country of Origin United States
- Category Drill Point Gauges
Dimensions
Length (In.) | 12-3/4 |
Probe Depth (In.) | 6.00 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 5 in to 8 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Three-Point, Dimension Type Inch, Maximum Measurement - Inch 8 in, Minimum Measurement - Inch 5 in, Requires Indicator Yes, Accuracy +/-0.0002 in, Case Type Case, Contact Point Material Steel, Includes (4) Extensions, , Includes Case Yes, Series 84, Repeatability 0.0001 in, Resolution 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 30.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD30.0MM)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T121AF3)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- BON TOOL Bon 22-804 Chamfer Tool, 30" Diameter 3/4" Lip (22-804)
- STARRETT Drill Point Gage, 59 Degree, 32nds Grad (22C)
- STARRETT Bore Gage (S3089Z-131-6J)
- STARRETT Bore Gage Dial (84AZ-111-5J)
- INSIZE Insize Drill Point Gage (4843-1E)
- STM 11612 Drill Gauge (606316)
- INSIZE Drill Point Gauge (4843-1E)
- Starrett Precision Gauges & Accessories