Shop All Micrometers
Starrett
Blade Micrometer 8"
Mfr # 486P-8
Zoro # G0957680
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Blade
- Anvil Blade
- Thimble Speeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 486P-8
- Zoro # G0957680
- Country of Origin United States
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001" |
Range | 7 to 8" |
Features | Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment |
Spindle | Blade |
Anvil | Blade |
Thimble | Speeder |
Description
Blade Micrometer 8IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- STARRETT Micrometer Inside (78XTZ-2)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Micrometer Outside (T436.1XRL-6)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- Starrett Precision Gauges & Accessories